Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 5P Fp 6 90D 16/5 Pvc

  • Mfr # 1300061349

  • Zoro # G005787491


product price: $60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300061349
Zoro #
G005787491
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Type
Single Ended
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Max. Voltage
600V
Connector Type
Female-Pigtail
Series
130006
Connector End A
Mini-Change
Current - Maximum per Contact
8.0A
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Wire/Cable Type
STOOW
Material - Connector Body
TPE
Orientation
90° to Pigtail
Coupling Style
Threaded
UL
E152210
Keyway
Single
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Connector End B
Pigtail
Poles
5
Product Name
Mini-Change
Cable Jacket Material
PVC
Max. Amps
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.