
Mc 5P Fp Terminator
Mfr # 1300390376
Zoro # G305787429
product price: $50.55
/eaSold in multiples of 2 for $101.10
Key Features
Insulation Material
PVC
Maximum Voltage
50 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
60 Degrees C
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300390376
Zoro #
G305787429
UPC #
-
Country of Origin
Mexico
Details
Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
50 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
60 Degrees C
Material
PVC
Connector Type
Female
Max. Voltage
50V AC/DC
Standards
UL E152210
Contact Finish
Gold Plated
Type
Terminator
Series
130039
Material - Plating Mating
Gold
Orientation
Straight
Current - Maximum per Contact
8.0A
Material - Contact
Copper Alloy
Product Name
Mini-Change
Poles
5
Coupling Type
Internal Thread
Diagnostics / LEDs
No
Temperature Range - Operating
0°C to +60°C
Material - Coupling Nut
Die-Cast Zinc
Keyway
Single
Max. Amps
8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.