Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 5P Mfe 12 16/5 Soo

  • Mfr # 115020C01F120

  • Zoro # G705902521


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.66m (12.0')
IP Rating
IP67
Keyway
Single
Type
Double Ended
Cable Diameter
13.20mm (.520")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115020C01F120
Zoro #
G705902521
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.66m (12.0')
Cable Diameter
13.20mm (.520")
Wire Size AWG
16
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Coupling Style
Threaded
Poles
5
Material - Connector Body
PVC
Current - Maximum per Contact
8.0A
Orientation
Straight to Straight
Voltage - Maximum
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +90°C
Color - Cable Jacket
Yellow
CSA
LR6837
Material - Cable Jacket
Rubber
LED Indicator
No
Material - Plating Mating
Gold
Gender
Female-Male
Wire/Cable Type
SOO
Protocol
DeviceNet
Series
130010
Product Name
Mini-Change
Connector End B
Mini-Change
Connector End A
Mini-Change
Material - Contact
Brass
Cable Jacket Color
Yellow
Item
Cordset
Cable Jacket Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.