Zoro Homepage

Mc 5P Mfe 15 16/5 Pvc

  • Mfr # 115020A01F150

  • Zoro # G305981162


product price: $127.99
/ea
Sold in multiples of 3 for $383.97
Free Shipping & Returns

Key Features

Cable Length
4.6 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115020A01F150
Zoro #
G305981162
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
4.6 m
Cable Diameter
12.70mm (.500")
Wire Size AWG
16
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.