Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc-5P-Mm-St-5M-Pur

  • Mfr # 105006B21M050

  • Zoro # G905902536


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
Single
Series
130006
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105006B21M050
Zoro #
G905902536
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Series
130006
Type
Single Ended
Wire/Cable Type
UL 20233
Temperature Range - Operating
-20°C to +80°C
Current - Maximum per Contact
8.0A
Material - Connector Body
PUR
LED Indicator
No
Material - Plating Mating
Gold
Gender
Male-Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
300V AC/DC
Poles
5
Coupling Style
Threaded
Orientation
Straight to Pigtail
Material - Contact
Copper Alloy
Product Name
Mini-Change
Connector End B
Pigtail
Connector End A
Mini-Change
Cable Jacket Color
Gray
Cable Jacket Material
PUR
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.