Zoro Homepage

Mc-5P-M/Mfe-20M-Wsor

  • Mfr # 115030B35M200

  • Zoro # G205787765


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
TPU
Maximum Voltage
600 V
Current
8 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115030B35M200
Zoro #
G205787765
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
20.0m (65.62')
Wire Size (AWG)
16
Cable Diameter
8.50mm (.335")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.