Zoro Homepage

Mc 5P M/Mfe 25M 16/5 Tpe

  • Mfr # 115030K13M250

  • Zoro # G005788269


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Cable Length
25.0m (82.02')
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115030K13M250
Zoro #
G005788269
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
25.0m (82.02')
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16

Details

Item
Mini Change Receptacle
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Series
130010
Type
Double Ended
Keyway
Single
LED Indicator
No
Material - Connector Body
TPE
Wire/Cable Type
TC-ER
Connector End A
Mini-Change
Color - Cable Jacket
Yellow
Voltage - Maximum
600V
Temperature Range - Operating
-20° to +105°C
Connector End B
Mini-Change
Coupling Style
Threaded
Material - Plating Mating
Gold
Current - Maximum per Contact
8.0A
Poles
5
Orientation
Straight to Straight
Product Name
Mini-Change
UL
E152210
Material - Contact
Copper Alloy
Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.