Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mc-5P-M/Mfe-5M-Wsor (Discontinued)

  • Mfr # 1300108047
  • Zoro # G305783193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300108047
Zoro #
G305783193
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
8.50mm (.335")
Wire Size (AWG)
16

Details

Item
Mini-Change
Color
Black
Insulation Material
TPU
Maximum Voltage
600 V
Current
8 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
90 Degrees C
Type
Double Ended
IP Rating
IP67
Series
130010
Current - Maximum per Contact
8.0A
Poles
5
Voltage - Maximum
600V
Keyway
Single
Color - Cable Jacket
Black
Material - Plating Mating
Gold
LED Indicator
No
Product Name
Mini-Change
Wire/Cable Type
UL 21215
Material - Cable Jacket
TPU
Material - Coupling Nut
Electrophoretic Zinc Alloy
Material - Contact
Brass
Orientation
Straight to Straight
UL
E152210
Coupling Style
Threaded
Connector End A
Mini-Change
Gender
Female-Male
Temperature Range - Operating
-40° to +90°C
Material - Connector Body
TPU
Connector End B
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.