Zoro Homepage

Mc 5P Mr 1M Pvc

  • Mfr # 1300138078

  • Zoro # G505785300


product price: $26.89
/ea
Sold in multiples of 12 for $322.68

Key Features

Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300138078
Zoro #
G505785300
UPC #
-
Country of Origin
China

Dimensions

Length
1 m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Material
Zinc
Type
Single Ended (pigtail)
Series
130013
Connector Type
Male
Current Rating
8 A
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Panel Mount
Front
Orientation
Straight
Keyway
Single
Product Name
Mini-Change
Temperature Range - Operating
-20° to +105°C
Material - Component
Zinc Die-Cast with Black Epoxy
Wire/Cable Type
UL 1015
Coupling Type
External Thread
Current - Maximum per Contact
8.0A
Poles
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.