Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 5P Passive Y Block

  • Mfr # 1300350071

  • Zoro # G905786716


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300350071
Zoro #
G905786716
UPC #
-
Country of Origin
Poland

Details

Item
DeviceNet Trunk
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Type
Drop Tee, Drop Wye
Series
130035
Current - Maximum per Contact
8.0A
Drop Connector
Mini-Change
Voltage - Maximum
600V AC/DC
Keyway
Single
Material - Coupling Nut
Die-Cast Zinc
Product Name
DeviceNet Trunk
Poles
5
Left Trunk Connector
Mini-Change
Left Trunk Gender
Male
Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
TPE
LED Indicator
No
Right Trunk Connector
Mini-Change
Color - Cable Jacket
Gray
Drop Gender
Female
Right Trunk Gender
Female
UL
E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.