Zoro Homepage

Mc 6P Fp 6 16/6 Pvc

  • Mfr # 206000A01F060

  • Zoro # G405902470


product price: $58.85
/ea
Sold in multiples of 3 for $176.55

Key Features

Cable Length
1.83 m
Keyway
Single
CSA
LR6837
Current - Maximum per Contact
8.0A
Cable Diameter
13.72mm (.540")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206000A01F060
Zoro #
G405902470
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1.83 m
Cable Diameter
13.72mm (.540")
Wire Size
16 AWG

Details

Keyway
Single
CSA
LR6837
Current - Maximum per Contact
8.0A
UL
E152210
Material - Connector Body
PVC
Poles
6
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
LED Indicator
No
Wire/Cable Type
STOOW
Voltage - Maximum
600V
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Gender
Female-Pigtail
Temperature Range - Operating
-20°C to +105°C
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.