Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Mc 6P Mfe 3 16/6 Pvc 116020A01F030

Mc 6P Mfe 3 16/6 Pvc (Discontinued)

  • Mfr # 116020A01F030
  • Zoro # G805902605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116020A01F030
Zoro #
G805902605
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91m (3.0')
Wire Size AWG
16
Cable Diameter
13.72mm (.540")

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Voltage - Maximum
600V
UL
E152210
Material - Connector Body
PVC
Wire/Cable Type
STOOW
Temperature Range - Operating
-20°C to +105°C
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
Coupling Style
Threaded
Orientation
Straight to Straight
LED Indicator
No
Current - Maximum per Contact
8.0A
Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc
Color - Cable Jacket
Yellow
Poles
6
CSA
LR6837
Protocol
DeviceNet
Connector End A
Mini-Change
Material - Contact
Brass
Connector End B
Mini-Change
Series
130010
Product Name
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.