Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Mc 6P Mp 3 90D 16/6 Pvc 106003A01F030

Mc 6P Mp 3 90D 16/6 Pvc (Discontinued)

  • Mfr # 106003A01F030
  • Zoro # G805784850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106003A01F030
Zoro #
G805784850
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91m (3.0')
Length
3 ft
Cable Diameter
13.72mm (.540")
Wire Size (AWG)
16

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Wire Range
16 AWG
Material
PVC
Current Rating
8 A
Connector Type
Male-Pigtail
Standards
CSA Certified; UL E152210
Series
130006
Type
Single Ended
Max. Temp.
105°C
Max. Voltage
600V
Contact Finish
Gold Plated
Material - Contact
Copper Alloy
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
90° to Pigtail
Coupling Style
Threaded
Material - Plating Mating
Gold
Poles
6
UL
E152210
Material - Cable Jacket
PVC
Connector End A
Mini-Change
Current - Maximum per Contact
8.0A
Protocol
DeviceNet
Product Name
Mini-Change
CSA
LR6837
Keyway
Single
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
Connector End B
Pigtail
Wire/Cable Type
STOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.