Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Mc 6P Mp 6 90D 16/6 Pvc 1300061703

Mc 6P Mp 6 90D 16/6 Pvc (Discontinued)

  • Mfr # 1300061703
  • Zoro # G805788001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300061703
Zoro #
G805788001
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft

Details

Item
Male-Pigtail
Insulation Material
PVC
Maximum Voltage
600 V
Current
8 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
Wire Range
16 AWG
Color
Yellow
Current Rating
8 A
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Connector Type
Male-Pigtail
Max. Voltage
600V
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.