Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 7P Fr 1M 16/1 Pvc

  • Mfr # 2R7004A20M010

  • Zoro # G705903085


product price: $70.39
/ea
Sold in multiples of 2 for $140.78

Key Features

IP Rating
IP67
NEMA Rating
NEMA 6
Keyway
Single
Type
Single Ended (pigtail)
Wire Size (AWG)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2R7004A20M010
Zoro #
G705903085
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size (AWG)
16
Length
1.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Details

IP Rating
IP67
NEMA Rating
NEMA 6
Keyway
Single
Type
Single Ended (pigtail)
Product Name
Mini-Change
Temperature Range - Operating
-20° to +105°C
Poles
7
Series
130014
CSA
LR6837
Coupling Type
External Thread
UL
E152210
Wire/Cable Type
UL 1015
Gender
Female
Voltage - Maximum
600V AC/DC
Panel Mount
Front
Current - Maximum per Contact
8.0A
Material - Component
Zinc Die-Cast with Black Epoxy
Orientation
Straight
Item
Sensor Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.