Mc 7P Fr 6 16/1 Pvc
Mfr # 2R7004A20F060
Zoro # G105903098
product price: $77.49
/eaSold in multiples of 12 for $929.88
Free Shipping & Returns
Key Features
IP Rating
IP67
Type
Single Ended (pigtail)
NEMA Rating
NEMA 6
Keyway
Single
Material - Component
Zinc Die-Cast with Black Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2R7004A20F060
Zoro #
G105903098
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.83m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG
Details
IP Rating
IP67
Type
Single Ended (pigtail)
NEMA Rating
NEMA 6
Keyway
Single
Material - Component
Zinc Die-Cast with Black Epoxy
CSA
LR6837
Poles
7
UL
E152210
Current - Maximum per Contact
8.0A
Orientation
Straight
Temperature Range - Operating
-20°C to +105°C
Wire/Cable Type
UL 1015
Coupling Type
External Thread
Gender
Female
Voltage - Maximum
600V AC/DC
Product Name
Mini-Change
Series
130014
Panel Mount
Front
Item
Sensor Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.