Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 7P Mfe 3 16/7 Pvc

  • Mfr # 1300110046

  • Zoro # G005784032


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300110046
Zoro #
G005784032
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
0.91 m
Cable Diameter
13.72mm (.540")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Type
Double Ended
Standards
CSA LR6837
Series
130011
Gender
Female-Male
Coupling Style
Threaded
Connector End A
Mini-Change
Current - Maximum per Contact
8.0A
Wire/Cable Type
STOOW
Temperature Range - Operating
-20° to +105°C
Voltage - Maximum
600V
CSA
LR6837
Orientation
Straight to Straight
Connector End B
Mini-Change
Material - Contact
Brass
UL
E152210
Protocol
FF
Poles
7
LED Indicator
No
Product Name
Mini-Change
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Plating Mating
Gold
Material - Connector Body
TPE
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Max. Amps
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.