Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 7P Mp 3 16/7 Pvc

  • Mfr # 207002A01F030

  • Zoro # G805902452


product price: $65.75
/ea
Sold in multiples of 12 for $789.00

Key Features

Cable Length
0.91 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Voltage - Maximum
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207002A01F030
Zoro #
G805902452
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91 m
Cable Diameter
13.72mm (.540")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Voltage - Maximum
600V
Material - Plating Mating
Gold
CSA
LR6837
Orientation
Straight to Pigtail
LED Indicator
No
UL
E152210
Poles
7
Wire/Cable Type
STOOW
Current - Maximum per Contact
8.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +105°C
Gender
Male-Pigtail
Material - Connector Body
PVC
Coupling Style
Threaded
Material - Contact
Brass
Connector End A
Mini-Change
Series
130007
Connector End B
Pigtail
Protocol
DeviceNet
Product Name
Mini-Change
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Item
Sensor Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.