Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 9P Fp 20 16/9 Pvc

  • Mfr # 309000A01F200

  • Zoro # G205902649


product price: $228.99
/ea
Sold in multiples of 3 for $686.97
Free Shipping & Returns

Key Features

Cable Length
6.1 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309000A01F200
Zoro #
G205902649
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.1 m
Cable Diameter
16.26mm (.640")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
LED Indicator
No
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
7.0A
Wire/Cable Type
STOOW
Orientation
Straight to Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Plating Mating
Gold
Gender
Female-Pigtail
Material - Connector Body
PVC
Voltage - Maximum
600V
Coupling Style
Threaded
CSA
LR6837
Poles
9
UL
E152210
Material - Contact
Brass
Connector End A
Mini-Change
Product Name
Mini-Change
Series
130008
Connector End B
Pigtail
Protocol
DeviceNet
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.