Zoro Homepage

Mc 9P Fr 12In 16/1 Pvc

  • Mfr # 1300150117

  • Zoro # G705785261


product price: $106.99
/ea
Sold in multiples of 3 for $320.97
Free Shipping & Returns

Key Features

Maximum Voltage
600 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Length
0.305 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300150117
Zoro #
G705785261
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Black
Material
Zinc
Standards
CSA Certified; UL E152210
Connector Type
Female
Type
Single Ended (pigtail)
Series
130015
Max. Voltage
600V AC/DC
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Panel Mount
Front
Poles
9
Material - Component
Zinc Die-Cast with Black Epoxy
UL
E152210
CSA
LR6837
Orientation
Straight
Coupling Type
External Thread
Product Name
Mini-Change
Wire/Cable Type
UL 1015
Current - Maximum per Contact
7.0A
Max. Amps
7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.