Mc A 3P Mr Sk 1/2 Npt #16 Pvc .5M

  • Mfr # 1300130222

  • Zoro # G105784581


product price: $23.15
/ea
Sold in multiples of 4 for $92.60

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130222
Zoro #
G105784581
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.50m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Number of Ports
3
Standards
UL E152210
Type
Single Ended (pigtail)
Series
130013
Wire/Cable Type
UL 1015
Panel Mount
Front
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Voltage - Maximum
600V AC/DC
Gender
Male
Product Name
Mini-Change
Coupling Type
External Thread
Orientation
Straight
Current - Maximum per Contact
13.0A
Material - Component
Zinc Die-Cast with Black Epoxy
Poles
3
NEMA Rating
NEMA 6
UL
E152210
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.