Zoro Homepage

MC DEVICENET SEGMENTED PWR TEE

  • Mfr # DN3030-PT-1

  • Zoro # G2145973


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Drop Tee
IP Rating
IP67
Number of Poles
5
Standards
UL Listed
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN3030-PT-1
Zoro #
G2145973
UPC #
78678887060
Country of Origin
Unknown

Details

Type
Drop Tee
IP Rating
IP67
Number of Poles
5
Standards
UL Listed
Number of Wires
4
LED Indicator
No
Drop Gender
Female
Drop Connector
Mini-Change
Temperature Range - Operating
-20° to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Right Trunk Connector
Mini-Change
Product Name
DeviceNet Trunk
Keyway
Single
Color - Cable Jacket
Gray
Voltage - Maximum
600V
Current - Maximum per Contact
8.0A
Series
130035
Left Trunk Connector
Mini-Change
Poles
5
Left Trunk Gender
Male
Right Trunk Gender
Female
Voltage Rating
600V AC

Description

MC DEVICENET SEGMENTED PWR TEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.