Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413P411
Zoro #
G705927463
UPC #
-
Country of Origin
Mexico
Details
LED Indicator
No
Temperature Range - Operating
-25°C to +90°C
Voltage - Maximum
600V
Current - Maximum per Contact
7.0A
Home Run Connector
Mini-Change - 10 pole
Poles (wired)
5
Series
130060
Orientation
Side Mount
Ports
4
Poles
5
Product Name
Mini-Change
Bus I/O
Mini-Change
IP Rating
IP67
Material - Housing
PBT
Home Run Interface
Integrated Connector
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.