Zoro Homepage

Mesh Grip, Straight, Steel Grip, 10 in

  • Mfr # 35973

  • Zoro # G0388553


product price: $59.89
/ea
Sold in multiples of 2 for $119.78

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
0.625 in - 0.75 in
Mesh Length
10 in
Eye Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35973
Zoro #
G0388553
UPC #
78678835973
Country of Origin
Mexico

Dimensions

Cable Diameter
0.625 in - 0.75 in
Mesh Length
10 in

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Eye Type
Flexible
Approximate Break Strength
1, 270.06kg (2, 800 lbs)
CSA
LR32159
Series
130095

Description

Junior Duty Wire Mesh Pulling Grip, Single Weave, Flexible Eye, Mesh Length 0.254m (10.00"), Approximate Break Strength 1270.06kg (2800 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.