Zoro Homepage

Mesh Grip, Straight, Steel Grip, 23 in

  • Mfr # 35908

  • Zoro # G0401275


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
20.00 in - 20.49 in
Mesh Length
23 in
Series
130095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35908
Zoro #
G0401275
UPC #
78678835908
Country of Origin
Mexico

Dimensions

Cable Diameter
20.00 in - 20.49 in
Mesh Length
23 in

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Series
130095
Eye Type
Flexible
Approximate Break Strength
4, 535.92kg (10, 000 lbs)
CSA
LR32159

Description

Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.584m (23.00"), Approximate Break Strength 4535.92kg (10000 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.