Zoro Homepage

Mesh Grip, Straight, Steel Grip, 24 in

  • Mfr # 35942

  • Zoro # G0381377


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
0.75 in - 0.99 in
Mesh Length
24 in
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35942
Zoro #
G0381377
UPC #
78678835942
Country of Origin
Unknown

Dimensions

Cable Diameter
0.75 in - 0.99 in
Mesh Length
24 in

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
CSA
LR32159
Series
130095
Eye Type
Flexible
Approximate Break Strength
3, 084.43kg (6, 800 lbs)

Description

Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.61m (24.00"), Approximate Break Strength 3084.43kg (6800 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.