Zoro Homepage

Mesh Grip, Straight, Steel Grip, 24 in

  • Mfr # 35947

  • Zoro # G0409343


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
30.00 in - 30.49 in
Mesh Length
24 in
Eye Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35947
Zoro #
G0409343
UPC #
78678835947
Country of Origin
Mexico

Dimensions

Cable Diameter
30.00 in - 30.49 in
Mesh Length
24 in

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Eye Type
Flexible
Series
130095
Approximate Break Strength
11, 113.01kg (24, 500 lbs)
CSA
LR32159

Description

Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.61m (24.00"), Cable Range 76.20-88.66mm (3.000-3.492"), Approximate Break Strength 11113.01kg (24500 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.