Zoro Homepage

Mesh Grip, Straight, Steel Grip, 28 in

  • Mfr # 35872

  • Zoro # G0352485


product price: $491.99
/ea
Sold in multiples of 2 for $983.98
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
2.50 in -2.99 in
Mesh Length
28 in
Approximate Break Strength
18, 597.29kg (41, 000 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35872
Zoro #
G0352485
UPC #
78678835872
Country of Origin
Mexico

Dimensions

Cable Diameter
2.50 in -2.99 in
Mesh Length
28 in
Eye Diameter
1 7/8"

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Approximate Break Strength
18, 597.29kg (41, 000 lbs)
Series
130095
CSA
LR32159
Eye Type
Rotating

Description

Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.711m (28.00"), Approximate Break Strength 18597.29kg (41000 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.