Zoro Homepage

Mesh Grip, Straight, Steel Grip, 40 in

  • Mfr # 35956

  • Zoro # G0392805


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
3.50 in -3.99 in
Mesh Length
40 in
Approximate Break Strength
14, 061.36kg (31, 000 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35956
Zoro #
G0392805
UPC #
78678835956
Country of Origin
Mexico

Dimensions

Cable Diameter
3.50 in -3.99 in
Mesh Length
40 in

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Approximate Break Strength
14, 061.36kg (31, 000 lbs)
Eye Type
Flexible
Series
130095
CSA
LR32159

Description

Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Standard Mesh Length 1.016m (40.00"), Approximate Break Strength 14061.36kg (31000 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.