Zoro Homepage

Mic 12P Ulock Male 90 Cord Pur 2M

  • Mfr # W0C007H45M020

  • Zoro # G205959414


original price: $103.99
5% off
new price: $97.99
/ea
Sold in multiples of 24 for $2,351.76
Free Shipping & Returns

Key Features

Material - Contact
Copper Alloy
Connector End A
Ultra-Lock (M12)
Cable Diameter
6.00mm (.236")
Gender
Male-Pigtail
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0C007H45M020
Zoro #
G205959414
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.00mm (.236")
Cable Length
2.0m (6.56')
Wire Size (AWG)
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.