Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Mic 3P Mr 6Ft. No 22 Pvc Auto 1200740081

Mic 3P Mr 6Ft. No 22 Pvc Auto (Discontinued)

  • Mfr # 1200740081
  • Zoro # G205787123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200740081
Zoro #
G205787123
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.83m
Mounting Thread Size
1/4" - 18 NPT
Wire Size (AWG)
22

Details

Item
Micro-Change (1/2" - 20 UNF)
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Series
120074
Type
Single Ended (pigtail)
Standards
UL E152210
Gender
Male
Coupling Type
External Thread
Wire/Cable Type
Leads, UL 1061
Orientation
Straight
UL
E152210
Panel Mount
Front
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20° to +80°C
CSA
LR6837
Voltage - Maximum
250V AC/DC
Poles
3
NEMA Rating
NEMA 6
Keyway
Dual
Product Name
Micro-Change (1/2" - 20 UNF)
Material - Component
Gray Annodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.