Mic 4P M/Mfe 0.5M St/90 Tpe
Mfr # 884031K05M005
Zoro # G805902773
product price: $62.59
/eaSold in multiples of 2 for $125.18
Key Features
Cable Length
0.5 m
Keyway
Single
UL
E152210
Orientation
90° to Straight
Material - Connector Body
TPU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884031K05M005
Zoro #
G805902773
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
0.5 m
Wire Size AWG
22
Cable Diameter
5.30mm (.209")
Wire Size
22 AWG
Details
Keyway
Single
UL
E152210
Orientation
90° to Straight
Material - Connector Body
TPU
Gender
Female-Male
Poles
4
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
CSA
LR6837
Coupling Style
Threaded
Wire/Cable Type
PLTC-ER
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +105°C
Voltage - Maximum
250V AC/DC
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.