Zoro Homepage

Mic 4P M/Mfe 10M No 22Awg Pvc

  • Mfr # 1200660297

  • Zoro # G005788436


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660297
Zoro #
G005788436
UPC #
-
Country of Origin
Mexico

Dimensions

Length
32.81 ft
Cable Diameter
5.33mm (.210")
Wire Size (AWG)
22
Cable Length
10.0m (32.81')

Details

Item
Micro-Change (M12)
Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
IP Rating
IP67
Connector Type
Female-Male
Standards
CSA Certified; UL E152210
Series
120066
Wire Range
22 AWG
Current Rating
4 A
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Connector End B
Micro-Change (M12)
Coupling Style
Threaded
Orientation
Straight to Straight
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2661
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Product Name
Micro-Change (M12)
Keyway
Single
UL
E152210
Connector End A
Micro-Change (M12)
Material - Connector Body
PUR
Temperature Range - Operating
-20° to +105°C
Material - Contact
Copper Alloy
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.