Zoro Homepage

Mic 4P M/Mfe 2M St/90 #18 Pur

  • Mfr # 884031B02M020

  • Zoro # G005902764


product price: $78.15
/ea
Sold in multiples of 12 for $937.80
Free Shipping & Returns

Key Features

Cable Length
2 m
Keyway
Single
Material - Connector Body
PUR
Wire/Cable Type
UL 20549
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884031B02M020
Zoro #
G005902764
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
7.37mm (.290")
Wire Size
18 AWG

Details

Keyway
Single
Material - Connector Body
PUR
Wire/Cable Type
UL 20549
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Voltage - Maximum
250V AC/DC
Gender
Female-Male
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-20°C to +80°C
Poles
4
CSA
LR6837
Orientation
90° to Straight
LED Indicator
No
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.