Zoro Homepage

Mic 4P M/Mfe 30M St/St 22/4

  • Mfr # 884030K05M030

  • Zoro # G105903012


product price: $80.85
/ea
Sold in multiples of 2 for $161.70
Free Shipping & Returns

Key Features

Cable Length
3 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Voltage - Maximum
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030K05M030
Zoro #
G105903012
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
3 m
Cable Diameter
5.30mm (.209")
Wire Size
22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.