Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P M/Mfe 3M 18/4 Tpe

  • Mfr # 884030K03M030

  • Zoro # G005902924


product price: $78.65
/ea
Sold in multiples of 2 for $157.30
Free Shipping & Returns

Key Features

Cable Length
3 m
Keyway
Single
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Wire Size AWG
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030K03M030
Zoro #
G005902924
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 m
Wire Size AWG
18
Cable Diameter
7.14mm (.281")

Details

Keyway
Single
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Poles
4
LED Indicator
No
Temperature Range - Operating
-20°C to +105°C
Material - O-Ring
Fluoro-elastomer
Color - Cable Jacket
Yellow
Gender
Female-Male
CSA
LR6837
Material - Cable Jacket
TPE
Voltage - Maximum
250V AC/DC
Orientation
Straight to Straight
Material - Connector Body
TPE
Coupling Style
Threaded
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Wire/Cable Type
PLTC-ER
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.