Zoro Homepage
This item is Discontinued.
No Product Image Available

Mic 4P M/Mfe 4M St/90 #18 Pur (Discontinued)

  • Mfr # 884031B02M040
  • Zoro # G305902815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884031B02M040
Zoro #
G305902815
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.0m (13.12')
Wire Size AWG
18
Cable Diameter
7.37mm (.290")

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
120066
LED Indicator
No
Gender
Female-Male
Material - Plating Mating
Gold
Coupling Style
Threaded
Voltage - Maximum
250V AC/DC
CSA
LR6837
Material - Cable Jacket
PUR
Current - Maximum per Contact
4.0A
UL
E152210
Material - Connector Body
PUR
Material - O-Ring
Fluoro-elastomer
Orientation
90° to Straight
Color - Cable Jacket
Yellow
Poles
4
Temperature Range - Operating
-20°C to +80°C
Wire/Cable Type
UL 20549
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.