Zoro Homepage

Mic 4P M/Mfe 5M St/90 #22 Pvc

  • Mfr # 884031A09M050

  • Zoro # G205902717


product price: $74.65
/ea
Sold in multiples of 3 for $223.95

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
Single
Series
120066
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884031A09M050
Zoro #
G205902717
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Wire Size AWG
22
Cable Diameter
5.33mm (.210")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Series
120066
Type
Double Ended
Gender
Female-Male
Material - Connector Body
PVC
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V AC/DC
CSA
LR6837
UL
E152210
Poles
4
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Straight
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Wire/Cable Type
UL 2661
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.