Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P M/Mfe 60M St/St 22/4

  • Mfr # 884030K05M060

  • Zoro # G005902917


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Cable Length
6 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Current - Maximum per Contact
4.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030K05M060
Zoro #
G005902917
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 m
Cable Diameter
5.30mm (.209")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Current - Maximum per Contact
4.0A
Gender
Female-Male
Wire/Cable Type
PLTC-ER
CSA
LR6837
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Orientation
Straight to Straight
Temperature Range - Operating
-25°C to +80°C
Poles
4
Material - Connector Body
TPE
Material - Plating Mating
Gold
UL
E152210
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
Series
120066
Connector End B
Micro-Change (M12)
Material - Contact
Brass
Connector End A
Micro-Change (M12)
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.