
Mic 4P M/Mp St/90 D-Coded 2M
Mfr # E11A06211M020
Zoro # G305904260
product price: $99.35
/ea
Free Shipping & Returns
Key Features
Cable Length
2 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Coupling Nut
Nickel-plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E11A06211M020
Zoro #
G305904260
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
2 m
Cable Diameter
6.70mm (.264")
Wire Size
22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.