Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 0.5M

  • Mfr # E11A06012M005

  • Zoro # G0389734


product price: $67.19
/ea
Sold in multiples of 12 for $806.28

Key Features

Cable Length
0.5 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Wire/Cable Type
Shielded TPE/AWM 21215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06012M005
Zoro #
G0389734
UPC #
889056150484
Country of Origin
Unknown

Dimensions

Cable Length
0.5 m
Cable Diameter
6.80mm (.268")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Wire/Cable Type
Shielded TPE/AWM 21215
Current - Maximum per Contact
1.5A
Material - Plating Mating
Gold
Voltage - Maximum
30V
Material - Contact
Copper Alloy
Material - Connector Body
TPU
Orientation
Straight to Straight
Temperature Range - Operating
-40° to +80°C
Connector End B
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Product Name
Micro-Change (M12)
Gender
Male-Male
Series
120108
LED Indicator
No
Connector End A
Micro-Change (M12)
Poles
4
Cable Jacket Color
Green
Cable Jacket Material
TPU
Item
Cordset

Description

MIC 4P M/MP ST/ST D-CODED 0.5M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.