Zoro Homepage

Mic 4P M/Mp St/St D-Coded 12M

  • Mfr # E11A06004M120

  • Zoro # G005904089


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Connector End A
Micro-Change (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06004M120
Zoro #
G005904089
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
12 m
Cable Diameter
6.10mm (.240")

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Connector End A
Micro-Change (M12)
LED Indicator
No
Performance Category
5e
Material - Connector Body
TPE
Voltage - Maximum
125V
Orientation
Straight to Straight
Poles
4
Material - Cable Jacket
TPE
Material - Contact
Copper Alloy
UL
E200650
Temperature Range - Operating
-20° to +75°C
Current - Maximum per Contact
1.5A
Product Name
Micro-Change (M12)
Series
130048
Connector End B
Micro-Change (M12)
Material - Plating Mating
Gold
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
Unshielded TPE/AWM 2463
Gender
Male-Male
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.