
MIC 4P M/MP ST/ST D-CODED 6M
Mfr # E11A06004M060
Zoro # G0378954
product price: $104.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Cable Length
6 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Coupling Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E11A06004M060
Zoro #
G0378954
UPC #
78678806024
Country of Origin
Unknown
Dimensions
Cable Length
6 m
Cable Diameter
6.10mm (.240")
Wire Size
24 AWG
Description
MIC 4P M/MP ST/ST D-CODED 6M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.