Zoro Homepage

Mic 4P M/Mp St/St D-Coded 7M

  • Mfr # E11A06011M070

  • Zoro # G005904331


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Current - Maximum per Contact
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06011M070
Zoro #
G005904331
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
7 m
Wire Size AWG
22
Cable Diameter
6.70mm (.264")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Current - Maximum per Contact
1.5A
Wire/Cable Type
Shielded PUR
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Gender
Male-Male
Voltage - Maximum
30V
Orientation
Straight to Straight
LED Indicator
No
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +60°C
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Performance Category
5e
Product Name
Micro-Change (M12)
UL
E361772
Series
120108
Material - Contact
Copper Alloy
Cable Jacket Material
PUR
Cable Jacket Color
Green
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.