Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 8M

  • Mfr # E11A06004M080

  • Zoro # G0382594


product price: $109.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cable Length
8.0m (26.25')
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Gender
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06004M080
Zoro #
G0382594
UPC #
78678806027
Country of Origin
Unknown

Dimensions

Cable Length
8.0m (26.25')
Wire Size (AWG)
24
Cable Diameter
6.10mm (.240")

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Gender
Male-Male
LED Indicator
No
Coupling Style
Threaded
Performance Category
5e
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Connector Body
TPE
Material - Contact
Copper Alloy
Series
130048
Temperature Range - Operating
-20° to +75°C
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Orientation
Straight to Straight
Poles
4
Wire/Cable Type
Unshielded TPE/AWM 2463
UL
E200650
Voltage - Maximum
125V
Product Name
Micro-Change (M12)
Color - Cable Jacket
Teal
Material - Plating Mating
Gold
Item
Cordset

Description

MIC 4P M/MP ST/ST D-CODED 8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.