Zoro Homepage

Mic 5P Fp 12Ft. #22Awg Brd Pvc

  • Mfr # 1200720474

  • Zoro # G905786945


product price: $93.99
/ea
Sold in multiples of 3 for $281.97
Free Shipping & Returns

Key Features

Cable Length
3.66 m
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200720474
Zoro #
G905786945
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.66 m
Cable Diameter
5.80mm (.230")
Wire Size (AWG)
22

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Series
120072
Type
Single Ended
Standards
cULus
UL
E152210
Voltage - Maximum
250V AC/DC
Product Name
Micro-Change (1/2" - 20 UNF)
Protocol
PROFIBUS
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
UL 2661
Poles
5
Keyway
Dual
Coupling Style
Threaded
Material - O-Ring
Nitrile Rubber
Material - Contact
Copper Alloy
Connector End B
Pigtail
Gender
Female-Pigtail
LED Indicator
No
CSA
LR6837
Material - Plating Mating
Gold
Connector End A
Micro-Change (1/2" - 20 UNF)
Orientation
Straight to Pigtail
Material - Cable Jacket
PVC
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
PVC
Current - Maximum per Contact
4.0A
Color - Cable Jacket
Yellow
Cable Jacket Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.