Zoro Homepage

Mic 5P Fr St Pcb Mount

  • Mfr # WR5U40000

  • Zoro # G905927317


product price: $37.39
/ea
Sold in multiples of 3 for $112.17

Key Features

Series
120084
IP Rating
IP69K
Type
PCB Mount
Panel Mount
Back
Temperature Range - Operating
-25° to +90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5U40000
Zoro #
G905927317
UPC #
-
Country of Origin
Poland

Dimensions

Mounting Thread Size
M16 x 1.5

Details

Series
120084
IP Rating
IP69K
Type
PCB Mount
Panel Mount
Back
Temperature Range - Operating
-25° to +90°C
Current - Maximum per Contact
4.0A
NEMA Rating
NEMA 6
Keyway
Single
Material - Component
Nickel-plated Brass
Gender
Female
Poles
5
Voltage - Maximum
250V AC/DC
Orientation
Straight
Coupling Type
Internal Thread
Product Name
Ultra-Lock (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.