Zoro Homepage

Mic 5P M/Mfe 1M St/St Drop Fle

  • Mfr # DNDF22AM010

  • Zoro # G305903959


product price: $65.19
/ea
Sold in multiples of 2 for $130.38

Key Features

Cable Length
1 m
Keyway
Single
Cable Diameter
12.10mm (.480")
LED Indicator
No
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNDF22AM010
Zoro #
G305903959
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Cable Diameter
12.10mm (.480")
Wire Size
22 AWG

Details

Keyway
Single
LED Indicator
No
CSA
LR6837
Color - Cable Jacket
Gray
Material - Coupling Nut
Die-Cast Zinc
Material - Connector Body
Thermoplastic Elastomer
Poles
5
Orientation
Straight to Straight
Coupling Style
Threaded
Wire/Cable Type
Shielded-Twisted Pair
Current - Maximum per Contact
4.0A
Gender
Female-Male
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-20°C to +80°C
Material - Plating Mating
Gold
Cable Jacket Color
Gray
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.