Zoro Homepage

Mic 5P M/Mfe 1M St/St Shld Pbu

  • Mfr # BB5S30PP4M010

  • Zoro # G505904077


product price: $101.99
/ea
Sold in multiples of 24 for $2,447.76
Free Shipping & Returns

Key Features

Cable Length
1 m
IP Rating
IP67
Type
Double Ended
Keyway
Reverse
Material - Coupling Nut
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB5S30PP4M010
Zoro #
G505904077
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 m
Cable Diameter
8.00mm (.315")
Wire Size AWG
24
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Reverse
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
Twisted Pair
LED Indicator
No
Material - Cable Jacket
PUR
Material - Connector Body
PUR
Material - Plating Mating
Gold
Voltage - Maximum
60V AC/DC
Gender
Female-Male
Poles
5
Temperature Range - Operating
-20°C to +80°C
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Protocol
EtherNet
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Series
120098
Item
Cordset
Cable Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.