Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 5P Mp Terminator

  • Mfr # 1300390125

  • Zoro # G605787341


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Insulation Material
Polyamide
Maximum Voltage
30 V
Current
4:00 AM
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390125
Zoro #
G605787341
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
30 V
Current
4:00 AM
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Number of Ports
5
Material
Polyamide
Standards
CSA Certified
Finish
Gold Plated
Series
130039
IP Rating
IP67
Material - Plating Mating
Gold
Coupling Type
External Thread
Diagnostics / LEDs
No
Orientation
Straight
Material - Contact
Copper Alloy
CSA
LR6837
Keyway
None
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.